1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1120-8MS-100
8M, 8 mm Pitch, 1000 mm Pitch Length, 11 mm Width, 140 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
10966142
MFR #
1120-8MS-100
List Price
$401.60
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1120-8MS-100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1120-8MS-100
8M, 8 mm Pitch, 1000 mm Pitch Length, 11 mm Width, 140 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
10966142
MFR #
1120-8MS-100
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$401.60
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1120-8MS-100 RPP SILVER2 TIMING BELT
Specifications
Belt Type
8M
Pitch
8 mm
Overall Length
11 mm
Overall Width
11 mm
Material
Fiber Loaded Nitrile
Number Of Teeth
140
Pitch Length
1000 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data