Motion
1125-5M-76

MEGADYNE
1125-5M-76

RPP, 5 mm Pitch, 1125 mm Pitch Length, 76 mm Width, 225 Teeth, Chloroprene Material
Mi Item #10966197
MFR #1125-5M-76
Price$314.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1125-5M-76

RPP, 5 mm Pitch, 1125 mm Pitch Length, 76 mm Width, 225 Teeth, Chloroprene Material
Mi Item #10966197
MFR #1125-5M-76

Mfr description
1125-5M-76 RPP TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$314.78/each

Specifications

Dimensions

  • Overall Length
    1125 mm
  • Overall Width  
    76 mm
  • Pitch
    5 mm
  • Pitch Length
    1125 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)