Motion
1128-8M-55

MEGADYNE
1128-8M-55

RPP, 8 mm Pitch, 1128 mm Pitch Length, 55 mm Width, 141 Teeth, Chloroprene Material
Mi Item #10966200
MFR #1128-8M-55
Price$223.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1128-8M-55

RPP, 8 mm Pitch, 1128 mm Pitch Length, 55 mm Width, 141 Teeth, Chloroprene Material
Mi Item #10966200
MFR #1128-8M-55

Mfr description
1128-8M-55 HTB TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.48/each

Specifications

Dimensions

  • Overall Length
    1128 mm
  • Overall Width  
    55 mm
  • Pitch
    8 mm
  • Pitch Length
    1128 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)