Overview
Mfr description
1150M26 MULTI-RIB
Specifications
- SectionM
- Overall Length115 in
- MaterialPolybutadiene Rubber
- Number Of Ribs26
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number1150M26
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data