Overview
Mfr description
1185M21 MULTI-RIB
Specifications
- SectionM
- Overall Length118.50 in
- MaterialPolybutadiene Rubber
- Number Of Ribs21
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number1185M21
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data