Overview
Mfr description
1185M26 MULTI-RIB
Specifications
- SectionM
- Number Of Ribs26
- Overall Length118.50 in
- Construction TypeV-Ribbed
- Manufacturer Catalog Number1185M26
- MaterialPolybutadiene Rubber
- Product TypeIndustrial Micro-V Belts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data