Motion
1185M28

MEGADYNE
1185M28

Micro V-Belt - M Belt Section:, 28 Ribs, 118.50 in Overall Length, V-Ribbed
Mi Item #10966347
MFR #1185M28
Price$6,828.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1185M28

Micro V-Belt - M Belt Section:, 28 Ribs, 118.50 in Overall Length, V-Ribbed
Mi Item #10966347
MFR #1185M28

Mfr description
1185M28 MULTI-RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,828.00/each

Specifications

Dimensions

  • Overall Length
    118.50 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    1185M28
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    28
  • Product Type
    Industrial Micro-V Belts
  • Section
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)