1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1190-14MS-40
14M, 14 mm Pitch, 1190 mm Pitch Length, 40 mm Width, 85 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
10966377
MFR #
1190-14MS-40
Your Price
$324.89
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1190-14MS-40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1190-14MS-40
14M, 14 mm Pitch, 1190 mm Pitch Length, 40 mm Width, 85 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
10966377
MFR #
1190-14MS-40
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$324.89
/each
(List
$389.86
)
Qty
Add to Cart
Overview
Mfr description
1190-14MS-40 RPP SILVER2 TIMING BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
40 mm
Overall Width
40 mm
Material
Fiber Loaded Nitrile
Number Of Teeth
85
Pitch Length
1190 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought