Motion
1190PLT14M76

MEGADYNE
1190PLT14M76

14M, 14 mm Pitch, 1190 mm Pitch Length, 76 mm Width, 85 Teeth, Chloroprene Material
Mi Item #10966399
MFR #1190PLT14M76
Price$1,254.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1190PLT14M76

14M, 14 mm Pitch, 1190 mm Pitch Length, 76 mm Width, 85 Teeth, Chloroprene Material
Mi Item #10966399
MFR #1190PLT14M76

Mfr description
1190PLT14M76 RPC 14MM PLATINUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,254.31/each

Specifications

Dimensions

  • Overall Length
    1190 mm
  • Overall Width  
    76 mm
  • Pitch
    14 mm
  • Pitch Length
    1190 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    85
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)