Motion
11T5/295K

MEGADYNE
11T5/295K

T5, 5 mm Pitch, 295 mm Pitch Length, 11 mm Width, 59 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10966417
MFR #11T5/295K
Price$18.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
11T5/295K

T5, 5 mm Pitch, 295 mm Pitch Length, 11 mm Width, 59 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10966417
MFR #11T5/295K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.93/each

Specifications

Dimensions

  • Overall Length
    295 mm
  • Overall Width  
    11 mm
  • Pitch
    5 mm
  • Pitch Length
    295 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    59

Overview

Mfr description
11T5/295K METRIC TIMING BELT-MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought