Motion
12/B180

MEGADYNE
12/B180

Classical Unimatch Banded V-Belt - B, 21/32 in Top Width, 12 Strand, 183 in Nominal Outside Length, Smooth
Mi Item #10966553
MFR #12/B180
Price$1,545.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
12/B180

Classical Unimatch Banded V-Belt - B, 21/32 in Top Width, 12 Strand, 183 in Nominal Outside Length, Smooth
Mi Item #10966553
MFR #12/B180

Mfr description
12/B180 MULTI BANDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,545.07/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    183 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    12
  • Product Type
    Industrial V-Belts
  • Section
    B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)