Motion
1200-8M-250

MEGADYNE
1200-8M-250

RPP, 8 mm Pitch, 1200 mm Pitch Length, 250 mm Width, 150 Teeth, Chloroprene Material
MI ITEM #10966617
MFR #1200-8M-250
Price$1,105.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1200-8M-250

RPP, 8 mm Pitch, 1200 mm Pitch Length, 250 mm Width, 150 Teeth, Chloroprene Material
MI ITEM #10966617
MFR #1200-8M-250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,105.90/each

Specifications

Dimensions

  • Overall Length
    1200 mm
  • Overall Width  
    250 mm
  • Pitch
    8 mm
  • Pitch Length
    1200 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    150

Overview

Mfr description
1200-8M-250 RPP TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought