1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1200PLT8M85
RPP, 8 mm Pitch, 1200 mm Pitch Length, 85 mm Width, 150 Teeth, Chloroprene Material
MI ITEM #
10966668
MFR #
1200PLT8M85
List Price
$635.91
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1200PLT8M85
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1200PLT8M85
RPP, 8 mm Pitch, 1200 mm Pitch Length, 85 mm Width, 150 Teeth, Chloroprene Material
MI ITEM #
10966668
MFR #
1200PLT8M85
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$635.91
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1200PLT8M85 RPC 8MM PLATINUM BELT
Specifications
Belt Type
RPP
Pitch
8 mm
Overall Length
1200 mm
Overall Width
85 mm
Material
Chloroprene
Number Of Teeth
150
Pitch Length
1200 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought