Motion
120XL023

MEGADYNE
120XL023

XL, 0.2000 in Pitch, 12.0000 in Pitch Length, 0.2300 in Width, 60 Teeth, Chloroprene Material
MI ITEM #10966764
MFR #120XL023
Price$7.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
120XL023

XL, 0.2000 in Pitch, 12.0000 in Pitch Length, 0.2300 in Width, 60 Teeth, Chloroprene Material
MI ITEM #10966764
MFR #120XL023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.72/each

Specifications

Dimensions

  • Overall Length
    12.0000 in
  • Overall Width  
    0.2300 in
  • Pitch
    0.2000 in
  • Pitch Length
    12.0000 in

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    60

Overview

Mfr description
120XL023 TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought