Motion
1245-3M-09

MEGADYNE
1245-3M-09

RPP, 3 mm Pitch, 1245 mm Pitch Length, 9 mm Width, 415 Teeth, Chloroprene Material
MI ITEM #10966945
MFR #1245-3M-09
Price$52.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1245-3M-09

RPP, 3 mm Pitch, 1245 mm Pitch Length, 9 mm Width, 415 Teeth, Chloroprene Material
MI ITEM #10966945
MFR #1245-3M-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.61/each

Specifications

Dimensions

  • Overall Length
    1245 mm
  • Overall Width  
    9 mm
  • Pitch
    3 mm
  • Pitch Length
    1245 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    415

Overview

Mfr description
1245-3M-09 HTD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought