Motion
1248-8M-08

MEGADYNE
1248-8M-08

RPP, 8 mm Pitch, 1248 mm Pitch Length, 8 mm Width, 155 Teeth, Chloroprene Material
Mi Item #10966951
MFR #1248-8M-08
Price$34.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1248-8M-08

RPP, 8 mm Pitch, 1248 mm Pitch Length, 8 mm Width, 155 Teeth, Chloroprene Material
Mi Item #10966951
MFR #1248-8M-08

Mfr description
1248-8M-08 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.15/each

Specifications

Dimensions

  • Overall Length
    1248 mm
  • Overall Width  
    8 mm
  • Pitch
    8 mm
  • Pitch Length
    1248 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)