Motion
1260-14MS-85

MEGADYNE
1260-14MS-85

14M, 14 mm Pitch, 1260 mm Pitch Length, 85 mm Width, 90 Teeth, Fiber Loaded Nitrile Material
Mi Item #10967032
MFR #1260-14MS-85
Price$814.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1260-14MS-85

14M, 14 mm Pitch, 1260 mm Pitch Length, 85 mm Width, 90 Teeth, Fiber Loaded Nitrile Material
Mi Item #10967032
MFR #1260-14MS-85

Mfr description
1260-14MS-85 RPP SILVER2 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$814.95/each

Specifications

Dimensions

  • Overall Length
    85 mm
  • Overall Width  
    85 mm
  • Pitch
    14 mm
  • Pitch Length
    1260 mm

Details

  • Belt Type
    14M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)