Motion
1260XH825

MEGADYNE
1260XH825

XH, 0.8750 in Pitch, 12.6000 in Pitch Length, 8.2500 in Width, 144 Teeth, Chloroprene Material
Mi Item #10967049
MFR #1260XH825
Price$2,835.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1260XH825

XH, 0.8750 in Pitch, 12.6000 in Pitch Length, 8.2500 in Width, 144 Teeth, Chloroprene Material
Mi Item #10967049
MFR #1260XH825

Mfr description
1260XH825 TIMING BELT-XH PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,835.54/each

Specifications

Dimensions

  • Overall Length
    12.6000 in
  • Overall Width  
    8.2500 in
  • Pitch
    0.8750 in
  • Pitch Length
    12.6000 in

Details

  • Belt Type
    XH
  • Material
    Chloroprene
  • Number Of Teeth  
    144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)