Motion
1280-8M-250

MEGADYNE
1280-8M-250

RPP, 8 mm Pitch, 1280 mm Pitch Length, 250 mm Width, 160 Teeth, Chloroprene Material
Mi Item #10967144
MFR #1280-8M-250
Price$1,159.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1280-8M-250

RPP, 8 mm Pitch, 1280 mm Pitch Length, 250 mm Width, 160 Teeth, Chloroprene Material
Mi Item #10967144
MFR #1280-8M-250

Mfr description
1280-8M-250 HTB TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,159.26/each

Specifications

Dimensions

  • Overall Length
    1280 mm
  • Overall Width  
    250 mm
  • Pitch
    8 mm
  • Pitch Length
    1280 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)