Motion
1280-8MS-12

MEGADYNE
1280-8MS-12

8M, 8 mm Pitch, 1000 mm Pitch Length, 11 mm Width, 160 Teeth, Fiber Loaded Nitrile Material
MI ITEM #10967163
MFR #1280-8MS-12
Price$55.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1280-8MS-12

8M, 8 mm Pitch, 1000 mm Pitch Length, 11 mm Width, 160 Teeth, Fiber Loaded Nitrile Material
MI ITEM #10967163
MFR #1280-8MS-12

Mfr description
1280-8MS-12 RPP SILVER2 TIMING BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.86/each

Specifications

Dimensions

  • Overall Length
    11 mm
  • Overall Width  
    11 mm
  • Pitch
    8 mm
  • Pitch Length
    1000 mm

Details

  • Belt Type
    8M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    160

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)