Motion
1280PLT8M25

MEGADYNE
1280PLT8M25

RPP, 8 mm Pitch, 1280 mm Pitch Length, 25 mm Width, 160 Teeth, Chloroprene Material
Mi Item #10967178
MFR #1280PLT8M25
Price$194.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1280PLT8M25

RPP, 8 mm Pitch, 1280 mm Pitch Length, 25 mm Width, 160 Teeth, Chloroprene Material
Mi Item #10967178
MFR #1280PLT8M25

Mfr description
1280PLT8M25 RPC 8MM PLATINUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.21/each

Specifications

Dimensions

  • Overall Length
    1280 mm
  • Overall Width  
    25 mm
  • Pitch
    8 mm
  • Pitch Length
    1280 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)