Motion
13/5V2120

MEGADYNE
13/5V2120

Narrow Unimatch Deep Wedge Banded V-Belt - 5V, 5/8 in Top Width, 13 Strand, 212 in Nominal Outside Length, Smooth
MI ITEM #10967331
MFR #13/5V2120
Price$5,049.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
13/5V2120

Narrow Unimatch Deep Wedge Banded V-Belt - 5V, 5/8 in Top Width, 13 Strand, 212 in Nominal Outside Length, Smooth
MI ITEM #10967331
MFR #13/5V2120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,049.21/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    212 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    13
  • Product Type
    Industrial V-Belts
  • Section
    5V

Overview

Mfr description
13/5V2120 DEEP WEDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought