1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1304-8M-110
RPP, 8 mm Pitch, 1304 mm Pitch Length, 110 mm Width, 163 Teeth, Chloroprene Material
MI ITEM #
10967374
MFR #
1304-8M-110
List Price
$497.96
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1304-8M-110
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1304-8M-110
RPP, 8 mm Pitch, 1304 mm Pitch Length, 110 mm Width, 163 Teeth, Chloroprene Material
MI ITEM #
10967374
MFR #
1304-8M-110
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$497.96
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1304-8M-110 HTD TIMING BELT
Specifications
Belt Type
RPP
Pitch
8 mm
Overall Length
1304 mm
Overall Width
110 mm
Material
Chloroprene
Number Of Teeth
163
Pitch Length
1304 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data