Motion
1310M5

MEGADYNE
1310M5

Micro V-Belt - M Belt Section:, 5 Ribs, 131 in Overall Length, V-Ribbed
MI ITEM #10967431
MFR #1310M5
Price$1,321.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1310M5

Micro V-Belt - M Belt Section:, 5 Ribs, 131 in Overall Length, V-Ribbed
MI ITEM #10967431
MFR #1310M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,321.48/each

Specifications

Dimensions

  • Overall Length
    131 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    1310M5
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    5
  • Product Type
    Industrial Micro-V Belts
  • Section
    M

Overview

Mfr description
1310M5 MULTI-RIB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought