Specifications
Dimensions
- Overall Length131 in
Details
- Construction TypeV-Ribbed
- Manufacturer Catalog Number1310M9
- MaterialPolybutadiene Rubber
- Number Of Ribs9
- Product TypeIndustrial Micro-V Belts
- SectionM
Overview
Mfr description
1310M9 MULTI-RIB