Motion
133T5/660

MEGADYNE
133T5/660

T5, 5 mm Pitch, 660 mm Pitch Length, 133 mm Width, 132 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10967464
MFR #133T5/660
Price$278.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
133T5/660

T5, 5 mm Pitch, 660 mm Pitch Length, 133 mm Width, 132 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10967464
MFR #133T5/660

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$278.24/each

Specifications

Dimensions

  • Overall Length
    660 mm
  • Overall Width  
    133 mm
  • Pitch
    5 mm
  • Pitch Length
    660 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    132

Overview

Mfr description
133T5/660 METRIC TIMING BELT-MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought