Motion
1344-14M-85

MEGADYNE
1344-14M-85

14M, 14 mm Pitch, 1344 mm Pitch Length, 85 mm Width, 96 Teeth, Chloroprene Material
Mi Item #10967477
MFR #1344-14M-85
Price$890.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1344-14M-85

14M, 14 mm Pitch, 1344 mm Pitch Length, 85 mm Width, 96 Teeth, Chloroprene Material
Mi Item #10967477
MFR #1344-14M-85

Mfr description
1344-14M-85 RPP TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$890.28/each

Specifications

Dimensions

  • Overall Length
    1344 mm
  • Overall Width  
    85 mm
  • Pitch
    14 mm
  • Pitch Length
    1344 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)