1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1344-14MS-115
14M, 14 mm Pitch, 1344 mm Pitch Length, 115 mm Width, 96 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
10967487
MFR #
1344-14MS-115
Price
$1,082.91
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1344-14MS-115
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1344-14MS-115
14M, 14 mm Pitch, 1344 mm Pitch Length, 115 mm Width, 96 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
10967487
MFR #
1344-14MS-115
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,082.91
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
115 mm
Overall
Width
115 mm
Pitch
14 mm
Pitch Length
1344 mm
Details
Belt Type
14M
Material
Fiber Loaded Nitrile
Number Of
Teeth
96
Overview
Mfr description
1344-14MS-115 RPP SILVER2 TIMING BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought