Overview
Mfr description
135J7 MULTI RIB
Specifications
- SectionJ
- Overall Length13.50 in
- MaterialPolybutadiene Rubber
- Number Of Ribs7
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number135J7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data