Overview
Mfr description
1390M23 MULTI-RIB
Specifications
- SectionM
- Overall Length139 in
- MaterialPolybutadiene Rubber
- Number Of Ribs23
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number1390M23
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data