Motion
14/B315

MEGADYNE
14/B315

Classical Unimatch Banded V-Belt - B, 21/32 in Top Width, 14 Strand, 316 in Nominal Outside Length, Smooth
MI ITEM #10967685
MFR #14/B315
List Price$3,152.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
14/B315

Classical Unimatch Banded V-Belt - B, 21/32 in Top Width, 14 Strand, 316 in Nominal Outside Length, Smooth
MI ITEM #10967685
MFR #14/B315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,152.34/each for your price

Overview

Mfr description
14/B315 MULTI BANDED

Specifications

  • Section
    B
  • Number Of Strands
    14
  • Nominal Outside Length
    316 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    21/32 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text