Motion
1400-14MS-65

MEGADYNE
1400-14MS-65

14M, 14 mm Pitch, 1400 mm Pitch Length, 65 mm Width, 100 Teeth, Fiber Loaded Nitrile Material
Mi Item #10967715
MFR #1400-14MS-65
Price$660.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1400-14MS-65

14M, 14 mm Pitch, 1400 mm Pitch Length, 65 mm Width, 100 Teeth, Fiber Loaded Nitrile Material
Mi Item #10967715
MFR #1400-14MS-65

Mfr description
1400-14MS-65 RPP SILVER2 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$660.11/each

Specifications

Dimensions

  • Overall Length
    65 mm
  • Overall Width  
    65 mm
  • Pitch
    14 mm
  • Pitch Length
    1400 mm

Details

  • Belt Type
    14M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)