Motion
1400-8M-36

MEGADYNE
1400-8M-36

RPP, 8 mm Pitch, 1400 mm Pitch Length, 36 mm Width, 175 Teeth, Chloroprene Material
Mi Item #10967726
MFR #1400-8M-36
Price$182.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1400-8M-36

RPP, 8 mm Pitch, 1400 mm Pitch Length, 36 mm Width, 175 Teeth, Chloroprene Material
Mi Item #10967726
MFR #1400-8M-36

Mfr description
1400-8M-36 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.76/each

Specifications

Dimensions

  • Overall Length
    1400 mm
  • Overall Width  
    36 mm
  • Pitch
    8 mm
  • Pitch Length
    1400 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)