Motion
1400H315

MEGADYNE
1400H315

H, 0.5000 in Pitch, 3556 mm Pitch Length, 3.1500 in Width, 280 Teeth, Chloroprene Material
MI ITEM #10967735
MFR #1400H315
Price$667.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1400H315

H, 0.5000 in Pitch, 3556 mm Pitch Length, 3.1500 in Width, 280 Teeth, Chloroprene Material
MI ITEM #10967735
MFR #1400H315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$667.82/each

Specifications

Dimensions

  • Overall Length
    3556 mm
  • Overall Width  
    3.1500 in
  • Pitch
    0.5000 in
  • Pitch Length
    3556 mm

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    280

Overview

Mfr description
1400H315 TIMING BELT-H PITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought