Motion
1400XH800

MEGADYNE
1400XH800

XH, 0.8750 in Pitch, 14.0000 in Pitch Length, 8.0000 in Width, 160 Teeth, Chloroprene Material
Mi Item #10967760
MFR #1400XH800
Price$3,054.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1400XH800

XH, 0.8750 in Pitch, 14.0000 in Pitch Length, 8.0000 in Width, 160 Teeth, Chloroprene Material
Mi Item #10967760
MFR #1400XH800

Mfr description
1400XH800 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,054.49/each

Specifications

Dimensions

  • Overall Length
    14.0000 in
  • Overall Width  
    8.0000 in
  • Pitch
    0.8750 in
  • Pitch Length
    14.0000 in

Details

  • Belt Type
    XH
  • Material
    Chloroprene
  • Number Of Teeth  
    160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)