Motion
1428J75

MEGADYNE
1428J75

Micro V-Belt - J Belt Section:, 75 Ribs, 142.80 in Overall Length, V-Ribbed
MI ITEM #10967800
MFR #1428J75
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1428J75

Micro V-Belt - J Belt Section:, 75 Ribs, 142.80 in Overall Length, V-Ribbed
MI ITEM #10967800
MFR #1428J75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1428J75 MULTI-RIB

Specifications

  • Section
    J
  • Overall Length
    142.80 in
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    75
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    1428J75

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text