Motion
1428PJ

MEGADYNE
1428PJ

Micro V-Belt - PJ Belt Section:, 1428 mm Overall Length, V-Ribbed
MI ITEM #10967801
MFR #1428PJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1428PJ

Micro V-Belt - PJ Belt Section:, 1428 mm Overall Length, V-Ribbed
MI ITEM #10967801
MFR #1428PJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1428PJ MULTI-RIB

Specifications

  • Section
    PJ
  • Overall Length
    1428 mm
  • Material
    Polyurethane
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    1428PJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text