Overview
Mfr description
1428PJ12 MULTI-RIB-MEGADYNE PRODUCTION
Specifications
- SectionPJ
- Overall Length1428 mm
- MaterialPolyurethane
- Number Of Ribs12
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number1428PJ12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data