1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1440-8MG-20
8M, 8 mm Pitch, 1440 mm Pitch Length, 20 mm Width, 180 Teeth, High-performance NBR Material
MI ITEM #
10967821
MFR #
1440-8MG-20
List Price
$147.09
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1440-8MG-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1440-8MG-20
8M, 8 mm Pitch, 1440 mm Pitch Length, 20 mm Width, 180 Teeth, High-performance NBR Material
MI ITEM #
10967821
MFR #
1440-8MG-20
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$147.09
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1440-8MG-20 RPP GOLD TIMING BELT
Specifications
Belt Type
8M
Pitch
8 mm
Overall Length
1440 mm
Overall Width
20 mm
Material
High-performance NBR
Number Of Teeth
180
Pitch Length
1440 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought