Motion
1442-14MS-85

MEGADYNE
1442-14MS-85

14M, 14 mm Pitch, 1442 mm Pitch Length, 85 mm Width, 103 Teeth, Fiber Loaded Nitrile Material
MI ITEM #10967869
MFR #1442-14MS-85
Price$870.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1442-14MS-85

14M, 14 mm Pitch, 1442 mm Pitch Length, 85 mm Width, 103 Teeth, Fiber Loaded Nitrile Material
MI ITEM #10967869
MFR #1442-14MS-85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$870.01/each

Specifications

Dimensions

  • Overall Length
    85 mm
  • Overall Width  
    85 mm
  • Pitch
    14 mm
  • Pitch Length
    1442 mm

Details

  • Belt Type
    14M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    103

Overview

Mfr description
1442-14MS-85 RPP SILVER2 TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought