1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
144-3M-10
RPP, 3 mm Pitch, 144 mm Pitch Length, 10 mm Width, 48 Teeth, Chloroprene Material
MI ITEM #
10967870
MFR #
144-3M-10
Price
$12.61
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 144-3M-10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
144-3M-10
RPP, 3 mm Pitch, 144 mm Pitch Length, 10 mm Width, 48 Teeth, Chloroprene Material
MI ITEM #
10967870
MFR #
144-3M-10
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$12.61
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
144 mm
Overall
Width
10 mm
Pitch
3 mm
Pitch Length
144 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
48
Overview
Mfr description
144-3M-10 HTD TIMING BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought