Overview
Mfr description
1455L13 MULTI-RIB
Specifications
- SectionL
- Overall Length145.50 in
- MaterialPolybutadiene Rubber
- Number Of Ribs13
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number1455L13
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data