Motion
1470M30

MEGADYNE
1470M30

Micro V-Belt - M Belt Section:, 30 Ribs, 147 in Overall Length, V-Ribbed
Mi Item #10967933
MFR #1470M30
Price$8,712.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1470M30

Micro V-Belt - M Belt Section:, 30 Ribs, 147 in Overall Length, V-Ribbed
Mi Item #10967933
MFR #1470M30

Mfr description
1470M30 MULTI-RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,712.49/each

Specifications

Dimensions

  • Overall Length
    147 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    1470M30
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    30
  • Product Type
    Industrial Micro-V Belts
  • Section
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)