Specifications
Dimensions
- Overall Length147 in
Details
- Construction TypeV-Ribbed
- Manufacturer Catalog Number1470M4
- MaterialPolybutadiene Rubber
- Number Of Ribs4
- Product TypeIndustrial Micro-V Belts
- SectionM
Overview
Mfr description
1470M4 MULTI-RIB