Motion
14T10/1800

MEGADYNE
14T10/1800

T10, 10 mm Pitch, 1800 mm Pitch Length, 14 mm Width, 180 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10967987
MFR #14T10/1800
Price$77.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
14T10/1800

T10, 10 mm Pitch, 1800 mm Pitch Length, 14 mm Width, 180 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10967987
MFR #14T10/1800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$77.01/each

Specifications

Dimensions

  • Overall Length
    1800 mm
  • Overall Width  
    14 mm
  • Pitch
    10 mm
  • Pitch Length
    1800 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    180

Overview

Mfr description
14T10/1800 METRIC TIMING BELT-MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought