Motion
1500-5M-50

MEGADYNE
1500-5M-50

RPP, 5 mm Pitch, 1500 mm Pitch Length, 50 mm Width, 300 Teeth, Chloroprene Material
Mi Item #10968084
MFR #1500-5M-50
Price$258.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1500-5M-50

RPP, 5 mm Pitch, 1500 mm Pitch Length, 50 mm Width, 300 Teeth, Chloroprene Material
Mi Item #10968084
MFR #1500-5M-50

Mfr description
1500-5M-50 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.54/each

Specifications

Dimensions

  • Overall Length
    1500 mm
  • Overall Width  
    50 mm
  • Pitch
    5 mm
  • Pitch Length
    1500 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)