Specifications
Dimensions
- Overall Length15 in
Details
- Construction TypeV-Ribbed
- Manufacturer Catalog Number150J26
- MaterialPolybutadiene Rubber
- Number Of Ribs26
- Product TypeIndustrial Micro-V Belts
- SectionJ
Overview
Mfr description
150J26 MULTI-RIB