Motion
150J3
Micro V-belt - J Belt Section:, 3 Ribs, 381 mm Overall Length, V-Ribbed
Mi Item #10968103
MFR #150J3
Price$26.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-belt - J Belt Section:, 3 Ribs, 381 mm Overall Length, V-Ribbed
Mi Item #10968103
MFR #150J3

Mfr description
150J3 MULTI-RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.30/each

Specifications

Dimensions

  • Overall Length
    381 mm
  • Pitch Length
    15.0000 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    150J3
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    3
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)