Motion
150T10/1350

MEGADYNE
150T10/1350

T10, 10 mm Pitch, 1350 mm Pitch Length, 150 mm Width, 135 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10968160
MFR #150T10/1350
Price$647.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
150T10/1350

T10, 10 mm Pitch, 1350 mm Pitch Length, 150 mm Width, 135 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10968160
MFR #150T10/1350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$647.87/each

Specifications

Dimensions

  • Overall Length
    1350 mm
  • Overall Width  
    150 mm
  • Pitch
    10 mm
  • Pitch Length
    1350 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    135

Overview

Mfr description
150T10/1350 METRIC TIMING BELT-MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought