Motion
150T5/750K

MEGADYNE
150T5/750K

T5, 5 mm Pitch, 750 mm Pitch Length, 150 mm Width, 150 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10968187
MFR #150T5/750K
Price$334.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
150T5/750K

T5, 5 mm Pitch, 750 mm Pitch Length, 150 mm Width, 150 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10968187
MFR #150T5/750K

Mfr description
150T5/750K METRIC TIMING BELT-MEGAPOWER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.10/each

Specifications

Dimensions

  • Overall Length
    750 mm
  • Overall Width  
    150 mm
  • Pitch
    5 mm
  • Pitch Length
    750 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)